This product requires certification to purchase.

4 in. Female Threaded Cast Iron Companion Flange

Matco-Norca

4 in. Female Threaded Cast Iron Companion Flange

  • Fast #
  • Part #MCICFB11
  • Item #7230083
  • Manufacturer Part #MN-CICFB11
5 out of 5 Customer Rating
Brand image
Matco-Norca

4 in. Female Threaded Cast Iron Companion Flange

  • Fast #
  • Part #MCICFB11
  • Item #7230083
  • Manufacturer Part #MN-CICFB11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Gaskets, bolts and nuts sold separately
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Weight
11 lb
Characteristics & Features
Coating
Black
Fitting Type
Straight
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
ANSI
ANSI Class 125
ASME
ASME B-16.1
ASTM
ASTM A-126, ASTM A-48
Origin
Global
UL Listed
No