This product requires certification to purchase.

4 x 2 in. Flanged x FNPT Cast Iron Companion Reducing Flange

Matco-Norca

4 x 2 in. Flanged x FNPT Cast Iron Companion Reducing Flange

  • Fast #
  • Part #MCIRFB42
  • Item #4931274
  • Manufacturer Part #CIRFB42 4X2
3.7 out of 5 Customer Rating
Brand image
Matco-Norca

4 x 2 in. Flanged x FNPT Cast Iron Companion Reducing Flange

  • Fast #
  • Part #MCIRFB42
  • Item #4931274
  • Manufacturer Part #CIRFB42 4X2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Threaded reducing flanges offer an economical way to connect the plain end of a pipe to a flanged connection
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
FNPT
End Connections
Flanged x FNPT
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Flange
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
ANSI
ANSI Class 125
ASME
ASME B-16.1
ASTM
ASTM A-126, ASTM A-48
Origin
Global