This product requires certification to purchase.

5/8 x 3/8 in. Compression Quarter Turn Angle Supply Stop Valve in Chrome

Matco-Norca

5/8 x 3/8 in. Compression Quarter Turn Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #M291019LF
  • Item #10037427
  • Manufacturer Part #MN-29-1019LF
3.9 out of 5 Customer Rating
Brand image
Matco-Norca

5/8 x 3/8 in. Compression Quarter Turn Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #M291019LF
  • Item #10037427
  • Manufacturer Part #MN-29-1019LF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome plated lead free brass
  • 125 psi
  • Angle
  • 5/8" OD comp x 3/8" OD compression
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Height
2-29/100 in
Length
1-57/100 in
Valve Size
5/8 in x 3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Zinc Alloy
Handle Type
Quarter Turn
Material
Brass, Rubber, Zinc Alloy
Material Type
EPDM
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
Angle
Valve Seat Material
EPDM
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Pressure - High
125
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes