This product requires certification to purchase.

1 in. Brass Threaded x Solder Check Valve

Matco-Norca

521LF 1 in. Brass Threaded x Solder Check Valve

  • Fast #
  • Part #M521C05LF
  • Item #4784737
  • Manufacturer Part #MN-521C05LF
4.7 out of 5 Customer Rating
Brand image
Matco-Norca

521LF 1 in. Brass Threaded x Solder Check Valve

  • Fast #
  • Part #M521C05LF
  • Item #4784737
  • Manufacturer Part #MN-521C05LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bronze swing check
  • Class 150 threaded end connections
  • FNPT thread
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Renewable bronze disc
  • Y-pattern
  • 300 psi/20.7 bar non-shock cold working pressure
  • Regrindable seat
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-80
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
3-51/100 in
Pressure Class
200#
Valve Size
1 in
Characteristics & Features
Collection
521LF
Material
Brass
Valve Body Material
Brass
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Seat Material
Brass
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
125, 200
Warranty & Product Information
ANSI
ANSI B2.1.3
ASME
ASME B16.18
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-80
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
UPC
082647101364