This product requires certification to purchase.

3/4 in. Brass Standard Port Compression 400# Ball Valve

Matco-Norca

752CMPLF 3/4 in. Brass Standard Port Compression 400# Ball Valve

  • Fast #
  • Part #M752CMP4LF
  • Item #4784713
  • Manufacturer Part #752CMP4LF
4.1 out of 5 Customer Rating
Brand image
Matco-Norca

752CMPLF 3/4 in. Brass Standard Port Compression 400# Ball Valve

  • Fast #
  • Part #M752CMP4LF
  • Item #4784713
  • Manufacturer Part #752CMP4LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead free brass
  • ISO-9002
  • 400 WOG
  • Standard port
  • Compression ends
  • Sizes 1/2 in. - 1 in.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Length
3-1/4 in
Pressure Class
400#
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
752CMPLF
Handle Material
Carbon Steel
Material
Brass
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
082647165328