This product requires certification to purchase.

1/2 in. Brass Full Port Solder Ball Valve

Matco-Norca

754DCLF 1/2 in. Brass Full Port Solder Ball Valve

  • Fast #
  • Part #M754DC3LF
  • Item #10104792
  • Manufacturer Part #754DC3LF
3.9 out of 5 Customer Rating
Brand image
Matco-Norca

754DCLF 1/2 in. Brass Full Port Solder Ball Valve

  • Fast #
  • Part #M754DC3LF
  • Item #10104792
  • Manufacturer Part #754DC3LF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead free brass
  • ISO-9002
  • 400 WOG
  • Full port
  • Forged brass IPS and C x C
  • With drain
  • Threaded ends comply ANSI B2.1
  • Solder ends meets ANSI B16.18
  • Sizes 1/2" - 1"
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Length
2-31/100 in
Pressure Class
400#
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
Yes
Collection
754DCLF
Handle Material
Carbon Steel
Material
Brass, Plastic
Material Type
C46500, PTFE
Valve Body Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI B16.18
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Water