This product requires certification to purchase.

1/2 in. Cast Brass Full Port Threaded 400# Ball Valve

Matco-Norca

754DTLF 1/2 in. Cast Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #M754DT3LF
  • Item #4784678
  • Manufacturer Part #754DT3LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

754DTLF 1/2 in. Cast Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #M754DT3LF
  • Item #4784678
  • Manufacturer Part #754DT3LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead free brass
  • ISO-9002
  • 400 WOG
  • Full port
  • Forged brass IPS & CXC
  • Threaded ends comply with ANSI B2.1
  • Solder ends meet ANSI B16.18
  • Sizes 1/2 in. - 1 in.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-23/100 in
Pressure Class
400#
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
754DTLF
Handle Material
Carbon Steel
Material
Cast Brass
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI B2.1
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MA Approved
No
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
082647165458