This product requires certification to purchase.

1/8 in. Bronze MNPT x FNPT 600# Ball Valve

Matco-Norca

755MFLF 1/8 in. Bronze MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #M755MF00LF
  • Item #5154502
  • Manufacturer Part #755MF00LF
4.9 out of 5 Customer Rating
Brand image
Matco-Norca

755MFLF 1/8 in. Bronze MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #M755MF00LF
  • Item #5154502
  • Manufacturer Part #755MF00LF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Length
1-3/5 in
Pressure Class
600#
Valve Size
1/8 in
Characteristics & Features
Clean Bagged
No
Collection
755MFLF
Handle Material
Steel
Material
Bronze
Material Type
C89836
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ASME
ASME B1.20.1
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Recommended Valve Application
Plumbing
UL Listed
No