This product requires certification to purchase.

1 in. Forged Brass Full Port Threaded 400# Ball Valve

Matco-Norca

757TLF 1 in. Forged Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #M757T05LF
  • Item #4335630
  • Manufacturer Part #757T05LF
3.1 out of 5 Customer Rating
Brand image
Matco-Norca

757TLF 1 in. Forged Brass Full Port Threaded 400# Ball Valve

  • Fast #
  • Part #M757T05LF
  • Item #4335630
  • Manufacturer Part #757T05LF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
400#
Valve Size
1 in
Characteristics & Features
Collection
757TLF
Handle Material
Carbon Steel
Material
Forged Brass
Material Type
C37700
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ASME
ASME B1.20.1
CSA Certified
Yes
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF Certified
Yes
UL Listed
Yes
UPC
082647076211