This product requires certification to purchase.

1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

Matco-Norca

759 1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M759T01
  • Item #2484275
  • Manufacturer Part #759T01
5 out of 5 Customer Rating
Brand image
Matco-Norca

759 1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M759T01
  • Item #2484275
  • Manufacturer Part #759T01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Full port
  • Forged brass
  • Two piece body
  • Blowout proof stem
  • Chrome plated solid brass ball
  • Thread ends comply per ANSI B1.20.1
  • Conforms to MSS-SP-110
  • 600 WOG - 150 SWP 1/4 in. - 2 in
  • CSA gas approved to 2 in. (IPS Only)
  • 400 WOG - 150 SWP 2-1/2 in. - 4 in
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
1-73/100 in
Pressure Class
150#, 600#
Valve Size
1/4 in
Characteristics & Features
Clean Bagged
No
Collection
759
Handle Material
Steel
Material
Forged Brass, Plastic, Steel
Material Type
C37700, PTFE
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ANSI
ANSI B1.20.1
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Air, Gas, Oil, Potable Water
UL Listed
No
UPC
082647128231