This product requires certification to purchase.

1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

Matco-Norca

759LF 1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M759T01LF
  • Item #4335632
  • Manufacturer Part #759T01LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

759LF 1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #M759T01LF
  • Item #4335632
  • Manufacturer Part #759T01LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead free forged brass
  • Full port
  • Two piece body
  • Blowout proof stem
  • Chrome plated solid brass ball
  • Thread ends comply per ANSI B1.20.1
  • Conforms to MSS-SP-110
  • 600 WOG - 150 SWP 1/4 in. - 2 in
  • CUPC, NSF/ANSI 61 & NSF/ANSI 372 approved
  • CSA gas approved to 2 in (IPS Only)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
1-73/100 in
Pressure Class
150#, 600#
Valve Size
1/4 in
Characteristics & Features
Clean Bagged
No
Collection
759LF
Handle Material
Steel
Material
Forged Brass, Plastic, Steel, Brass
Material Type
C46500, PTFE
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ANSI
ANSI B1.20.1
BAA Compliant
No
cUPC Certified
Yes
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Air, Gas, Oil, Potable Water
UL Listed
No
UPC
082647076518