Brass Toe-Tap Drain

You last purchased this on
 
Matco-Norca

Brass Toe-Tap Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

Brass Toe-Tap Drain

  • Fast #
  • Part #S41390
  • Item #4513972
  • Manufacturer Part #41390
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Opening:
1-1/2 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
Product Type:
Drain
Thread Type:
Male