This product requires certification to purchase.

2 in. Cast Iron No Hub Backwater Valve

Matco-Norca

CIBWV 2 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #MCIBWV08
  • Item #4488359
  • Manufacturer Part #MN-CIBWV08
5 out of 5 Customer Rating
Brand image
Matco-Norca

CIBWV 2 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #MCIBWV08
  • Item #4488359
  • Manufacturer Part #MN-CIBWV08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 170
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Material - cast iron
  • Finish - black
  • Sizes 2” - 4”
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Valve Size
2 in
Characteristics & Features
Collection
CIBWV
Color Finish Name
Black
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Type
Backwater Valve
Warranty & Product Information
Recommended Valve Application
Water
UL Listed
No
UPC
082647059092