This product requires certification to purchase.

3/4 in. FIP x MIP Brass Union Elbow with Nut and Tailpiece

Matco-Norca

ENT Series 3/4 in. FIP x MIP Brass Union Elbow with Nut and Tailpiece

  • Fast #
  • Part #MENT075
  • Item #4488312
  • Manufacturer Part #MN-ENT-075
3.7 out of 5 Customer Rating
Brand image
Matco-Norca

ENT Series 3/4 in. FIP x MIP Brass Union Elbow with Nut and Tailpiece

  • Fast #
  • Part #MENT075
  • Item #4488312
  • Manufacturer Part #MN-ENT-075
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
MIPS
End Connections
FIPS x MIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
ENT Series
Fitting Type
Elbow, Straight, Union
Material
Cast Brass
Warranty & Product Information
Application
Heating
Origin
Domestic
UPC
082647028630