This product requires certification to purchase.

FIPS x Union Male Radiator Valve 3/4 in. Angle 60 psi

Matco-Norca

FIPS x Union Male Radiator Valve 3/4 in. Angle 60 psi

  • Fast #
  • Part #MAHV0750
  • Item #4488428
  • Manufacturer Part #MN-AHV-0750
5 out of 5 Customer Rating
Brand image
Matco-Norca

FIPS x Union Male Radiator Valve 3/4 in. Angle 60 psi

  • Fast #
  • Part #MAHV0750
  • Item #4488428
  • Manufacturer Part #MN-AHV-0750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
Union Male
End Connections
FIPS x Union Male
Pressure - Maximum
60 psi
Valve Size
3/4 in
Characteristics & Features
Material
Aluminum, Brass, Cold Rolled Steel, Phenolic, Plastic
Valve Body Material
Brass
Valve Body Style
Angle
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Type
Radiator Valve
Warranty & Product Information
UPC
082647013315