This product requires certification to purchase.

Foot Valve Strainer 2 in.

Matco-Norca

Foot Valve Strainer 2 in.

  • Fast #
  • Part #M527T08LF
  • Item #5121048
  • Manufacturer Part #MN-527T08LF
3.8 out of 5 Customer Rating
Brand image
Matco-Norca

Foot Valve Strainer 2 in.

  • Fast #
  • Part #M527T08LF
  • Item #5121048
  • Manufacturer Part #MN-527T08LF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bronze body, stainless steel screen and spring with Buna-N seat can be mounted vertically or horizontally
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Valve Size
2 in
Characteristics & Features
Material
Bronze, Stainless Steel
Valve Seat Material
Buna-N
Warranty & Product Information
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
082647093102