This product requires certification to purchase.

Kitchen Faucet in Polished Chrome

Matco-Norca

Series 100 Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #MVE100C
  • Item #9638089
  • Manufacturer Part #VE-100C
5 out of 5 Customer Rating
Brand image
Matco-Norca

Series 100 Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #MVE100C
  • Item #9638089
  • Manufacturer Part #VE-100C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
7-1/4 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
4-13/16 in
Spout Reach
7-15/16 in
Characteristics & Features
Collection
Series 100
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Lever
Number of Handles
Single Handle
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global