This product requires certification to purchase.

Solder Radiator Valve 1/2 in. Angle 60 psi

Matco-Norca

Solder Radiator Valve 1/2 in. Angle 60 psi

  • Fast #
  • Part #MAHV0500C
  • Item #3259132
  • Manufacturer Part #MN-AHV-0500C
4.2 out of 5 Customer Rating
Brand image
Matco-Norca

Solder Radiator Valve 1/2 in. Angle 60 psi

  • Fast #
  • Part #MAHV0500C
  • Item #3259132
  • Manufacturer Part #MN-AHV-0500C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Pressure - Maximum
60 psi
Valve Size
1/2 in
Characteristics & Features
Material
Aluminum, Brass, Cold Rolled Steel, Phenolic, Plastic
Valve Body Material
Brass
Valve Body Style
Angle
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Type
Radiator Valve
Warranty & Product Information
UPC
082647013308