This product requires certification to purchase.

Stainless Steel, Plastic and Rubber Basket Strainer

Matco-Norca

Stainless Steel, Plastic and Rubber Basket Strainer

  • Fast #
  • Part #MSS100
  • Item #2477102
  • Manufacturer Part #MN-SS-100
5 out of 5 Customer Rating
Brand image
Matco-Norca

Stainless Steel, Plastic and Rubber Basket Strainer

  • Fast #
  • Part #MSS100
  • Item #2477102
  • Manufacturer Part #MN-SS-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel sink strainers
  • Fits 3-1/2" to 4" openings
  • CSA approved
  • Neoprene stopper
  • Fixed stick post
  • Requires Certification
Dimensions & Measurements
Drain Diameter
4 in
Height
2-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel, Plastic, Rubber
Warranty & Product Information
UPC
082647950108