This product requires certification to purchase.

Maxiflex Nitrile Dot Palm Glove in Gray, L

MaxiFlex® Endurance™

Maxiflex Nitrile Dot Palm Glove in Gray, L

  • Fast #
  • Part #P34846TL
  • Item #9435278
  • Manufacturer Part #34-846T/L
5 out of 5 Customer Rating
Brand image
MaxiFlex® Endurance™

Maxiflex Nitrile Dot Palm Glove in Gray, L

  • Fast #
  • Part #P34846TL
  • Item #9435278
  • Manufacturer Part #34-846T/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Micro Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Silicone and Latex free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Seamless
Reusable
Yes
Warranty & Product Information
Type
P34846TL
UPC
616314131288