This product requires certification to purchase.

L Size Nylon and Lycra® Gloves with Nitrile Coated Grip in Black and Grey

MaxiFlex® Ultimate™

L Size Nylon and Lycra® Gloves with Nitrile Coated Grip in Black and Grey

  • Fast #
  • Part #P34874TL
  • Item #7774807
  • Manufacturer Part #34-874T/L
4.7 out of 5 Customer Rating
Brand image
MaxiFlex® Ultimate™

L Size Nylon and Lycra® Gloves with Nitrile Coated Grip in Black and Grey

  • Fast #
  • Part #P34874TL
  • Item #7774807
  • Manufacturer Part #34-874T/L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry
  • Excellent dexterity, sensitivity and tactility
  • Designed to produce minimal lint and dust
  • Minimal penetration (strike through) keeps the liner soft on the inside of the glove
  • Silicone Free
  • CFIA Approved
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Length
8-7/10 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey, Black
Glove Type
Construction, Knit Wrist, Manufacturing, Seamless
Material
Lycra, Plastic
Material Type
Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A1, ANSI/ISEA 105 2016
ASTM
ASTM F-2992 2015
UPC
616314121548