This product requires certification to purchase.

15W 7.5" LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

15W 7.5" LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M87611WTWT
  • Item #11662523
  • Manufacturer Part #87611WTWT
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

15W 7.5" LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M87611WTWT
  • Item #11662523
  • Manufacturer Part #87611WTWT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
1-1/5 in
Width
7-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Thermoplastic, Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
1000
Volts
120V
Watts
11 W
Warranty & Product Information
Type
M87611WTWT