This product requires certification to purchase.

18 in. Downrod in Dark Satin Nickel

Maxim Lighting®

18 in. Downrod in Dark Satin Nickel

  • Fast #
  • Part #MFRD10018DSN
  • Item #11824957
  • Manufacturer Part #MFRD10018DSN
4.2 out of 5 Customer Rating
Brand image
Maxim Lighting®

18 in. Downrod in Dark Satin Nickel

  • Fast #
  • Part #MFRD10018DSN
  • Item #11824957
  • Manufacturer Part #MFRD10018DSN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Width: 1" (25.4 mm)
  • Length: 18" (457.2 mm)
  • Requires Certification

Documents

Dimensions & Measurements
Length
18 in
Width
1 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Dark Satin Nickel
Warranty & Product Information
Type
MFRD10018DSN
UPC
783209348738