This product requires certification to purchase.

9 in. 2-Light Flushmount in White with White Glass Shade

Maxim Lighting®

9 in. 2-Light Flushmount in White with White Glass Shade

  • Fast #
  • Part #M5881WTWT
  • Item #2127995
  • Manufacturer Part #5881WTWT
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

9 in. 2-Light Flushmount in White with White Glass Shade

  • Fast #
  • Part #M5881WTWT
  • Item #2127995
  • Manufacturer Part #5881WTWT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
Dimensions & Measurements
Height
5 in
Width
9 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Iron
Number of Lights
2
Electrical & Operational Information
Lumens
1344
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Yes
UPC
783209588134