This product requires certification to purchase.

6W LED Picture/Mantle Light

Maxim Lighting®

Address 6W LED Picture/Mantle Light

  • Fast #
  • Part #M53610BK
  • Item #7855284
  • Manufacturer Part #53610BK
3.6 out of 5 Customer Rating
Brand image
Maxim Lighting®

Address 6W LED Picture/Mantle Light

  • Fast #
  • Part #M53610BK
  • Item #7855284
  • Manufacturer Part #53610BK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Low voltage LED to be wired with transformer (not included)
  • Available in black, bronze, and white
  • Tiles sold separately
  • Wet location
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Height
7 in
Width
12-1/2 in
Characteristics & Features
Collection
Address
Color Finish Category
Blacks
Color Finish Name
Black
Light Bulb Type
LED
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
6 W
Warranty & Product Information
UPC
783209221338