This product requires certification to purchase.

#7 House Number in White

Maxim Lighting®

Address #7 House Number in White

  • Fast #
  • Part #M53617WT
  • Item #7956303
  • Manufacturer Part #53617WT
4 out of 5 Customer Rating
Brand image
Maxim Lighting®

Address #7 House Number in White

  • Fast #
  • Part #M53617WT
  • Item #7956303
  • Manufacturer Part #53617WT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with Maxim address light frames
  • Durable acrylic construction
  • Rated for wet locations
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
Height
1/2 in
Length
5 in
Width
2-1/4 in
Characteristics & Features
Collection
Address
Color Finish Category
Whites
Color Finish Name
White
Lettering
7
Light Bulb Type
LED
Material
Plastic
Material Type
Acrylic
Smart Home Enabled
No
Style
Traditional
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
UL Listed
No
UPC
783209221406