This product requires certification to purchase.

13.5in. 120W 2?Light E26 Vanity Fixture in Black

Maxim Lighting®

Ava 13.5in. 120W 2?Light E26 Vanity Fixture in Black

  • Fast #
  • Part #M12482CLBK
  • Item #10235101
  • Manufacturer Part #12482CLBK
4.8 out of 5 Customer Rating
Brand image
Maxim Lighting®

Ava 13.5in. 120W 2?Light E26 Vanity Fixture in Black

  • Fast #
  • Part #M12482CLBK
  • Item #10235101
  • Manufacturer Part #12482CLBK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Suspended by three pin connections, the sharp silhouette of Ava's angular glass provides a designer look to enhance your bathroom design
  • Using Clear glass and a variety of complementary metal finishes the sconces are available in Black, Polished Chrome, or Natural Aged Brass allowing it to pair well with most interior color palettes
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-1/2 in
Width
13-1/2 in
Characteristics & Features
Collection
Ava
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Material
Steel, Glass
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UPC
783209296572