This product requires certification to purchase.

40W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Black

Maxim Lighting®

Belfry 40W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Black

  • Fast #
  • Part #M30069CLBK
  • Item #10056044
  • Manufacturer Part #30069CLBK
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Belfry 40W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Black

  • Fast #
  • Part #M30069CLBK
  • Item #10056044
  • Manufacturer Part #30069CLBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish outdoor pendant from the Belfry collection
  • Constructed from high quality aluminum and glass
  • This fixture utilizes three 40-watt E12 candelabra incandescent bulbs (not included)
  • Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • Covered by a year limited manufacturer warranty
  • Squared columns in matte black finish tower above the cylindrical glass shade rated for outdoor applications
  • A rectangular hook detail carries the square form through to the backplate
  • A modern interpretation of a bell tower, these outdoor pendants and sconces are a cleaned up, transitional look for exteriors
  • Requires Certification
Dimensions & Measurements
Height
25 in
Length
13 in
Width
13 in
Characteristics & Features
Collection
Belfry
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum, Glass
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
40 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783209281196