This product requires certification to purchase.

1/2 x 7 in. 16W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

Chip 1/2 x 7 in. 16W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57692WTWT
  • Item #8144709
  • Manufacturer Part #57692WTWT
4 out of 5 Customer Rating
Brand image
Maxim Lighting®

Chip 1/2 x 7 in. 16W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57692WTWT
  • Item #8144709
  • Manufacturer Part #57692WTWT
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Primary material(s): Polycarbonate, steel
  • Safety rated for wet locations
  • Covered by a 1 year limited manufacturer warranty
  • Compatible bulb type: PCB integrated LED
  • The entry level wafer model features driverless technology with the same great look
  • Manufactured of a plastic shell with aluminum backing, the chip brings all the look of the wafer at economical pricing for residential applications
  • The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7 in
Height
1/2 in
Length
7 in
Width
7 in
Characteristics & Features
Ballast Type
Residential
Collection
Chip
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel, Plastic
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Average Life
5.71 yr
Lumens
1100
Lumens per Watt
72
Number Of Hours
50000 hr
Volts
120V
Watts
16 W
Warranty & Product Information
ADA Compliant
Yes
Application
Indoor
ETL Listed
Yes
UPC
783209234222