This product requires certification to purchase.

3/4 x 7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

Chip 3/4 x 7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M47947256
  • Item #8543842
  • Manufacturer Part #47947256
4.1 out of 5 Customer Rating
Brand image
Maxim Lighting®

Chip 3/4 x 7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M47947256
  • Item #8543842
  • Manufacturer Part #47947256
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Size options: 5,” 6.5," 7,” and 9"
  • Available in 3000k (made-to-order color temperatures available)
  • Available in black (BK), satin nickel (SN) and white (WT)
  • Dimmable with TRIAC and ELV dimmers
  • Easy to install: Fits in 3-0 and 4-0 outlet box (pancake and mud ring acceptable)
  • Pendant light accessory available (sold separately)
  • Edge-Lit LED technology
  • Suitable for wet location, for use on ceilings outdoor and above showers
  • CETLus
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Height
3/4 in
Length
7 in
Width
7 in
Characteristics & Features
Collection
Chip
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Glass Type
White
Installation Type
Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum, Plastic
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Lumens
1080
Number Of Hours
50000 hr
Volts
120V
Watts
15 W
Warranty & Product Information
Application
Residential
ETL Listed
Yes
UPC
755943479474