This product requires certification to purchase.

60W 3-Light Medium Vanity Fixture in Satin Nickel

Maxim Lighting®

Corona 60W 3-Light Medium Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M10213CLSN
  • Item #9564288
  • Manufacturer Part #10213CLSN
3.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Corona 60W 3-Light Medium Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M10213CLSN
  • Item #9564288
  • Manufacturer Part #10213CLSN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be installed either upwards or downwards
  • Constructed from steel
  • Includes clear glass shades
  • (3) 60 watt maximum medium (E26) bulbs required
  • Mountable in different orientations
  • ETL rated for damp locations
  • Covered under a 5 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
9 in
Length
6 in
Width
19-1/4 in
Characteristics & Features
Collection
Corona
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Craftsman, Modern
Material
Glass, Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783209264229