This product requires certification to purchase.

2-Light Utility Ceiling Mount in White

Maxim Lighting®

Crisp 2-Light Utility Ceiling Mount in White

  • Fast #
  • Part #M87664WT
  • Item #10372742
  • Manufacturer Part #87664WT
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Crisp 2-Light Utility Ceiling Mount in White

  • Fast #
  • Part #M87664WT
  • Item #10372742
  • Manufacturer Part #87664WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • White finish utility items from the Crisp collection
  • Constructed from high-quality aluminum, steel and acrylic
  • This fixture utilizes one 12 W AC integrated LED bulb (included)
  • Safety rated for dry locations and is suitable for dry indoor areas
  • Covered by 1 yr limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Diameter
5 in
Height
1-1/2 in
Weight
6.4 lb
Width
5 in
Characteristics & Features
Ballast Type
Dimmable
Collection
Crisp
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum, Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Average Life
5.7 yr
Lumens
1000
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
ETL Listed
Yes
Type
M87664WT
UPC
783209309258