This product requires certification to purchase.

60W Incandescent 1?Light 12.75in. Outdoor Wall Lantern in Black / Clear Glass

Maxim Lighting®

Nassau Vivex 60W Incandescent 1?Light 12.75in. Outdoor Wall Lantern in Black / Clear Glass

  • Fast #
  • Part #M40312CLBK
  • Item #9857582
  • Manufacturer Part #40312CLBK
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Nassau Vivex 60W Incandescent 1?Light 12.75in. Outdoor Wall Lantern in Black / Clear Glass

  • Fast #
  • Part #M40312CLBK
  • Item #9857582
  • Manufacturer Part #40312CLBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Black finish outdoor wall mount from the Nassau Vivex collection
  • Constructed from high quality epmm vivex and glass
  • This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • Covered by a 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
12-3/4 in
Width
5 in
Characteristics & Features
Collection
Nassau Vivex
Color Finish Name
Black
Dimmable
Yes
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
EPMM, Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M40312CLBK
UL Listed
Yes
UPC
783209264472