This product requires certification to purchase.

5-1/2 x 16 in. 6.5W 3-Light Integrated LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

Prime 5-1/2 x 16 in. 6.5W 3-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M10220WL
  • Item #7717775
  • Manufacturer Part #10220WL
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Prime 5-1/2 x 16 in. 6.5W 3-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M10220WL
  • Item #7717775
  • Manufacturer Part #10220WL
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bulb included: Integrated LED
  • Primary materials: Steel, acrylic
  • Safety rated for dry locations
  • Drum shades in a variety of fabrics and materials are a core lighting offering
  • Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades
  • An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade
  • This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware
  • Whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Indoor, Residential
Average Life:
4 yr
CSA Certified:
No
Collection:
Prime
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
16 in
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
5-1/2 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
16 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Transitional
Lumens:
1365
Lumens per Watt:
210
Material:
Steel, Fabric, Linen, Plastic
Material Type:
Acrylic
Number Of Hours:
35000 h
Number of Lights:
3
UPC:
783209212527
Volts:
120V
Watts:
6.5 W
Width:
16 in
Wire Gauge (AWG):
12 ga