This product requires certification to purchase.

8W 6in. Tall LED Wall Sconce in Black Antique Brass

Maxim Lighting®

Rivet 8W 6in. Tall LED Wall Sconce in Black Antique Brass

  • Fast #
  • Part #M42120BKAB
  • Item #10056239
  • Manufacturer Part #42120BKAB
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Rivet 8W 6in. Tall LED Wall Sconce in Black Antique Brass

  • Fast #
  • Part #M42120BKAB
  • Item #10056239
  • Manufacturer Part #42120BKAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black and antique brass finish outdoor wall mount from the Rivet collection
  • Constructed from high quality epmm and aluminum
  • This fixture utilizes one 8-watt AC LED bulb (integrated)
  • Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • Covered by a year limited manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
5-1/2 in
Height
5-1/2 in
Width
5-1/2 in
Characteristics & Features
Collection
Rivet
Color Finish Category
Blacks
Color Finish Name
Black, Antique Brass
Color Temperature
3000
Dimmable
Yes
Installation Type
Outdoor, Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
EPMM, Aluminum
Number of Lights
1
Wall Sconce Type
Flush Mount
Electrical & Operational Information
Lumens
780
Power Source
Electric
Volts
120V
Watts
8 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
M42120BKAB
UPC
783209290358