This product requires certification to purchase.

60W 1-Light Outdoor Wall Sconce in Old Brass

Maxim Lighting®

Schooner 60W 1-Light Outdoor Wall Sconce in Old Brass

  • Fast #
  • Part #M47741182
  • Item #10027861
  • Manufacturer Part #47741182
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Schooner 60W 1-Light Outdoor Wall Sconce in Old Brass

  • Fast #
  • Part #M47741182
  • Item #10027861
  • Manufacturer Part #47741182
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Collection
Schooner
Color Finish Category
Brass Tones
Color Finish Name
Old Brass
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
UPC
755943477418