21.5in. 180W 3-Lights E26 Vanity Fixture in Natural Aged Brass
Scoop 21.5in. 180W 3-Lights E26 Vanity Fixture in Natural Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Undulating metal work curves around modern bell shaped glass shades fitted within the frame of these bath vanity sconces
- Natural aged brass finish vanity light from the Scoop collection
- Constructed from high-quality steel and glass
- This fixture utilizes three 60 W E26 medium incandescent bulbs (included)
- Safety rated for dry locations and is suitable for dry indoor areas
- Covered by 1 yr limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Scoop
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Aged Brass
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 783209305335
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 21-1/4 in