This product requires certification to purchase.

48" 32W Integrated LED Vanity Fixture in Satin Nickel

Maxim Lighting®

Spec Vanity 48" 32W Integrated LED Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M52008SN
  • Item #7956191
  • Manufacturer Part #52008SN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Spec Vanity 48" 32W Integrated LED Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M52008SN
  • Item #7956191
  • Manufacturer Part #52008SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bulb(s) Included: Integrated
  • Primary Material(s): Aluminum, Acrylic
  • Safety Rated for Wet Locations
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
1-3/4 in
Length
2-1/4 in
Width
48 in
Characteristics & Features
Ballast Type
Residential
Collection
Spec Vanity
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Aluminum, Plastic
Number of Lights
1
Electrical & Operational Information
Lumens
2480
Lumens per Watt
77.5
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
32 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
No
Estimated Annual Energy Cost
$3.85
ETL Listed
Yes
UPC
783209225572