40-1/2 in. 28.8W 12-Light LED Vanity Fixture with Clear Glass in Polished Chrome
Sync 40-1/2 in. 28.8W 12-Light LED Vanity Fixture with Clear Glass in Polished Chrome
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Sync
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2016
- Lumens per Watt:
- 70
- Material:
- Steel
- Number of Lights:
- 12
- UL Listed:
- No
- UPC:
- 783209110700
- Volts:
- 120V
- Watts:
- 28.8 W
- Width:
- 40-1/2 in