This product requires certification to purchase.

Feminine Maxi Pads with Wings (Case of 250)

Maxithins

Feminine Maxi Pads with Wings (Case of 250)

  • Fast #
  • Part #S25189973
  • Item #7461571
  • Manufacturer Part #25189973
4.8 out of 5 Customer Rating
Brand image
Maxithins

Feminine Maxi Pads with Wings (Case of 250)

  • Fast #
  • Part #S25189973
  • Item #7461571
  • Manufacturer Part #25189973
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unscented
  • Individually wrapped
  • Absorbent core locks in fluid
  • Wings provide maximum side protection
  • Extra soft cover stays fresh and dry next to your skin
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/4 in
Length
3 in
Width
1 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Type
I25189973
UPC
729661269488