This product requires certification to purchase.

1/2 in. Gas Pressure Register Vent Limiting Means

Maxitrol

1/2 in. Gas Pressure Register Vent Limiting Means

  • Fast #
  • Part #M12A09
  • Item #1317685
  • Manufacturer Part #12A09
4.8 out of 5 Customer Rating
Brand image
Maxitrol

1/2 in. Gas Pressure Register Vent Limiting Means

  • Fast #
  • Part #M12A09
  • Item #1317685
  • Manufacturer Part #12A09
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For 2 psi (LP), 5 psi (Natural) inlet pressure
  • Features self-aligning valve with lever action for dead end lockup and durable corrosion-resistant construction
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
2 psi
Characteristics & Features
Brand Model Compatibility
325-3 Gas Pressure Regulator, 325-3L Gas Pressure Regulator