This product requires certification to purchase.

1/2 in. NPT Flexible Gas Pipe Pressure Regulator

Maxitrol

1/2 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #MRV48D
  • Item #516960
  • Manufacturer Part #RV48
3.6 out of 5 Customer Rating
Brand image
Maxitrol

1/2 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #MRV48D
  • Item #516960
  • Manufacturer Part #RV48
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Aluminum
Electrical & Operational Information
Fuel Type
Natural Gas
Warranty & Product Information
ANSI
ANSI Z21.18
Origin
Domestic