This product requires certification to purchase.

1-1/4 in. NPT Flexible Gas Pipe Pressure Regulator

Maxitrol

210 Series 1-1/4 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #M210DH
  • Item #1317680
  • Manufacturer Part #210D
5 out of 5 Customer Rating
Brand image
Maxitrol

210 Series 1-1/4 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #M210DH
  • Item #1317680
  • Manufacturer Part #210D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Collection
210 Series
Fitting Type
Straight
Material
Aluminum
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Warranty & Product Information
ANSI
ANSI Z21.18
Origin
Domestic