This product requires certification to purchase.

6 ft. Nylon Tie Down with Hook in Blue 2 Pack

Maxstraps

6 ft. Nylon Tie Down with Hook in Blue 2 Pack

  • Fast #
  • Part #MS06204
  • Item #4112015
  • Manufacturer Part #S06204
5 out of 5 Customer Rating
Brand image
Maxstraps

6 ft. Nylon Tie Down with Hook in Blue 2 Pack

  • Fast #
  • Part #MS06204
  • Item #4112015
  • Manufacturer Part #S06204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
6 ft
Package Quantity
Pack of 2
Width
1 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
Nylon
Warranty & Product Information
UPC
711984062600