This product requires certification to purchase.

6 ft. Yellow Cargo Strap

Maxstraps

6 ft. Yellow Cargo Strap

  • Fast #
  • Part #M00612
  • Item #1077552
  • Manufacturer Part #00612
3.4 out of 5 Customer Rating
Brand image
Maxstraps

6 ft. Yellow Cargo Strap

  • Fast #
  • Part #M00612
  • Item #1077552
  • Manufacturer Part #00612
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Weather and sunlight resistant
  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
  • Requires Certification
Dimensions & Measurements
Length
6 ft
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
Polypropylene
Tool Type
Strap
Work Load Limit
750 lb
Warranty & Product Information
UPC
711984006109