This product requires certification to purchase.

Elongated Closed Front Soft Toilet Seat

Mayfair by Bemis

Elongated Closed Front Soft Toilet Seat

  • Fast #
  • Part #B1815CP000
  • Item #9344791
  • Manufacturer Part #1815CP 000
4.4 out of 5 Customer Rating
Brand image
Mayfair by Bemis

Elongated Closed Front Soft Toilet Seat

  • Fast #
  • Part #B1815CP000
  • Item #9344791
  • Manufacturer Part #1815CP 000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soft, cushioned vinyl with durable wood core provides long-lasting durability and comfort.
  • Stylish chrome hinges complement bath hardware or décor.
  • Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
  • Color-matched bumpers and hinges.
  • Fits most manufacturers’ elongated toilets.
  • Proudly Made in the USA
  • Made with eco-friendly materials and processes
  • Requires Certification
Dimensions & Measurements
Height
3-313/1000 in
Length
18-563/1000 in
Width
14-1/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Enameled Wood, Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved
No
IAPMO Listed
No
Type
GCIBNL
UPC
073088160751