This product requires certification to purchase.

26 in. Galvanized Water Heater Pan

Mayfield

26 in. Galvanized Water Heater Pan

  • Fast #
  • Part #M00142624
  • Item #1638450
  • Manufacturer Part #0014-2624
3.4 out of 5 Customer Rating
Brand image
Mayfield

26 in. Galvanized Water Heater Pan

  • Fast #
  • Part #M00142624
  • Item #1638450
  • Manufacturer Part #0014-2624
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
26 in
Height
2 in
Length
26 in
Width
30 in
Characteristics & Features
Material
Galvanized