This product requires certification to purchase.

27 in. 4.5 cu. ft. Electric Front Load Washer in White

Maytag

27 in. 4.5 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #MMHW5630HW
  • Item #7677476
  • Manufacturer Part #MHW5630HW
5 out of 5 Customer Rating
Brand image
Maytag

27 in. 4.5 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #MMHW5630HW
  • Item #7677476
  • Manufacturer Part #MHW5630HW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
31-5/16 in
Height
38-5/8 in
Weight
220 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Interior Light
No
Material
Stainless Steel
Number of Settings
4
Electrical & Operational Information
AMP
15
Number of Cycles
10
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
No
UPC
883049456959