This product requires certification to purchase.

27 x 29-1/4 in. 240V 7.4 cu. ft. Electric Front Load Dryer in White

Maytag

27 x 29-1/4 in. 240V 7.4 cu. ft. Electric Front Load Dryer in White

  • Fast #
  • Part #MMEDP586KW
  • Item #10045867
  • Manufacturer Part #MEDP586KW
4.6 out of 5 Customer Rating
Brand image
Maytag

27 x 29-1/4 in. 240V 7.4 cu. ft. Electric Front Load Dryer in White

  • Fast #
  • Part #MMEDP586KW
  • Item #10045867
  • Manufacturer Part #MEDP586KW
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • We've engineered a powerful commercial-grade Maytag® dryer for your home that's truly built to last. Thick, galvanized steel panels and ultra-sturdy knobs are just two of many upgraded components
  • Our powerful commercial motor and drive system deliver the strength to handle large loads with ease
  • The IntelliDry® sensor monitors inside moisture and air temperatures to help ensure exceptional drying and consistent results
  • Easily turn the end of cycle buzzer noise on or off depending on your preference
  • Maytag® dryer: Commercial-grade laundry appliance 5-year parts & labor and a 10-year limited warranty on the drive motor and drum. When used only in a single-family home for non-commercial purposes. Alternate warranties for commercial and other uses
  • Dry large loads with a spacious 7.4 cu. ft. capacity
  • The wrinkle control feature helps keep wrinkles from forming by tumbling your clothes without heat after the cycle has ended. Only available on auto cycles more dry, normal dry & less dry
  • We take pride in building strong, reliable appliances for your home. These dryers are proudly assembled by hard-working employees in Marion, Ohio
  • The drum light gives a clear view of laundry for quick unloading
  • Whirlpool corporation started in 1911 as a small company in Benton Harbor, Michigan. Today we are a global home appliance business selling products around the world. We are proud of our American heritage and ingenuity that have driven innovation for over 100 years
  • Requires Certification
Dimensions & Measurements
Capacity
7.4 cu ft
Depth
29-1/4 in
Height
42-1/2 in
Weight
123 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Dial
Interior Light
Yes
Number of Settings
5
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Number of Cycles
11
Power Source
Electric
Volts
240V
Watts
5400 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Front Load Dryer
UL Listed
Yes
UPC
883049634951