This product requires certification to purchase.

28" 4.2 Cu Ft Capacity Top Load Washe with Agitator in White with Silver

Maytag

28" 4.2 Cu Ft Capacity Top Load Washe with Agitator in White with Silver

  • Fast #
  • Part #MMTW4205SW
  • Item #12172118
  • Manufacturer Part #MTW4205SW
5 out of 5 Customer Rating
Brand image
Maytag

28" 4.2 Cu Ft Capacity Top Load Washe with Agitator in White with Silver

  • Fast #
  • Part #MMTW4205SW
  • Item #12172118
  • Manufacturer Part #MTW4205SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.2 cu. ft. capacity is great for today's busy homes
  • Comes equipped with 10 wash cycles and 5 temperature settings which provide a wide variety of laundry options
  • Knob controls
  • Washing machine includes agitator, door lock, and stainless steel interior
  • Maytag takes pride in building strong, reliable appliances for your home. These washers are proudly assembled by hard-working employees in Clyde, Ohio
  • Tackle large loads, enough space to wash 18 towels at once
  • Auto sensing adjusts the water levels for each load to provide efficient cleaning
  • Deep clean the inside of your washer with the affresh washing machine cleaner tablet or liquid chlorine bleach. Just run the clean washer with Affresh cycle approximately every 30 washes to ensure your machine stays clean
  • The cold wash cycle delivers a powerful clean, performing just like a warm water wash (when compared to normal cycle)
  • 10 powerful cycles to meet your laundry needs including Normal, Bulky Items, Delicates, Sanitize w/ Oxi, Drain and Spin, Quick Wash, Whites, Cold Wash, Heavy Duty, and Clean Washer with Affresh cycle
  • Requires Certification
Dimensions & Measurements
Capacity
4.2 cu ft
Depth
26-1/4 in
Height
43-3/8 in
Weight
121 lb
Width
27-1/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Number of Cycles
10
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
MMTW4205SW
UPC
883049702735